Brass Craft

KTCR14 Series 5/8 in x 3/8 in Straight Handle Straight Supply Stop Valve in Chrome Plated

Part #BKTCR14XC  |  Manufacturer Part #KTCR14X C

Color/Finish:
Chrome Plated

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • 1/2 in. Nom Comp Inlet x 3/8 in. OD Comp Outlet 1/4-Turn Straight Ball Stop
  • Compatible with copper pipe
  • For use in potable water distribution systems and recirculating water systems that produce continuous use temperatures above 115° F
  • Precision-machined brass ball to provide smoother operation without freeze ups even after long periods of non-use
  • Blow-out proof, plated stem is assembled from the inside with double O-rings to help ensure safe, reliable performance
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Positive 1/4 turn shut-off
  • Chrome finish
  • 100% leak tested to ensure reliable, leak-free performance

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.1 2005

CSA Certified: CSA B125.1 2005

Collection: KTCR14 Series

Color Finish: Chrome Plated

Color Finish Category: Chromes

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Energy Star Compliant: No

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Handle Material: Metal

Handle Type: Straight Handle

Height: 1-1/8 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 2-3/4 in

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 180

Minimum Temperature: 40

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: Single Handle

Origin: Domestic

Product Type: Valve

Recommended Valve Application: Water

Smart Home Enabled: No

Temperature Range: 40 to 180 Deg F

Type: BKTCR14XC

UL Listed: No

Valve Body Style: Straight

Valve Seat Material: PTFE

Valve Size: 5/8 in

Valve Type: Straight Supply Stop Valve

WaterSense Labeled: No

Weight: 0.23919

Width: 2-1/4 in