Brass Craft KTCR1901DV Series 1/2 x 3/8 in. Compact Dual Shut-Off Valve

BKTCR1901DVSXR

Manufacturer Part #: KTCR1901DVSX R

Valve Size

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • 1/2 in. Nom Comp Inlet x 3/8 in. OD Comp x 3/8 in. Comp 1/4-Turn Dual Outlet Dual Shut-off Straight Ball Stop
  • Compatible with copper pipe
  • For use in potable water distribution systems. Can be used for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
  • Ideal for adding dishwashers, ice makers, water filters and instant hot water dispensers to existing water supply
  • Smooth, quarter-turn operation, on/off flow control with a 90° turn of the handle
  • Brass ball ensures smooth operation without freeze-ups
  • Machined body provides strength, durability and long-lasting performance
  • Rough brass finish
  • 100% leak tested to ensure reliable, leak-free performance

SPECIFICATIONS

CSA Certified
CSA B125.1
Collection
KTCR1901DV Series
End Connection 2
Compression
End Connections
Compression
Fitting Size 2
3/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
180
Minimum Temperature
40
Product Type
Valve
Smart Home Enabled
No
Temperature Range
40 to 180 Deg F
UL Listed
No
Valve Type
Shut Off Valve
WaterSense Labeled
No
Weight
0.41107
Width
6 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday