1/2 in x 3/8 in Ball Handle Angle Supply Stop Valve in Polished Chrome

You last purchased this on
 
BrassCraft

KTPR19 Series 1/2 in x 3/8 in Ball Handle Angle Supply Stop Valve in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

KTPR19 Series 1/2 in x 3/8 in Ball Handle Angle Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #BKTPR19XC1
  • Item #4698656
  • Manufacturer Part #KTPR19X C1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1/2 in. Nom CPVC Inlet x 3/8 in. OD Comp Outlet 1/4-Turn Angle Ball Stop
  • Compatible with CPVC tubing
  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • Positive 1/4 turn shut-off
  • Blow-out proof, plated stem is assembled from the inside with double O-rings to help ensure safe, reliable performance
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Precision-machined brass ball to provide smoother operation without freeze ups even after long periods of non-use
  • For use in potable water distribution systems and recirculating water systems that produce continuous use temperatures above 115° F
  • 100% leak tested to ensure reliable, leak-free performance
  • Chrome finish
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASME:
ASME A112.18.1 2005, ASME A112.18.1.6
ASTM:
ASTM F-1807, ASTM F-876, ASTM F-877
CSA Certified:
CSA B125.1 2005
Collection:
KTPR19 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Solvent Weld
End Connection 2:
Compression
End Connections:
Solvent Weld x Compression
Energy Star Compliant:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Handle Type:
Ball
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
140
Minimum Temperature:
40
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
125 psi
Product Type:
Valve
Recommended Valve Application:
Water
Smart Home Enabled:
No
Temperature Range:
40 to 180 Deg F
UL Listed:
No
Valve Body Style:
Angle
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Type:
Angle Supply Stop Valve
WaterSense Labeled:
No
Weight:
0.28797 lb
Width:
2-1/4 in