0 items

Brass Craft Lift and Turn Drain Kit

BBC7223

Color Finish

Starting at $31.34
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes a stopper, a 1 hole overflow plate with screw and adapter, and brass bath shoe with 1-1/2" coarse threads

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
End Connection 1
IPS
IAPMO Listed
No
Material
Brass
Material Type
DZR
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday