0 items

Brass Craft MIP x Nom Sweat Flush Bushing

BPSAX

  • SIZE
  • PRICE

DESCRIPTION

  • Brass construction
  • For use with water, grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems in low and medium pressure pipe line connections
  • Male pipe sweat adapter
  • Pressure rating: 1200 psi maximum
  • Temperature rating: -65° F to 250° F

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
Nom Sweat
End Connections
MIP x Nom Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Material
Brass
Size
1/2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday