6-1/2 in. Quickspout Tub Spout in Chrome

You last purchased this on
 
BrassCraft

Mixet 6-1/2 in. Quickspout Tub Spout in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

Mixet 6-1/2 in. Quickspout Tub Spout in Chrome

  • Fast #
  • Part #BSWD0434
  • Item #2051794
  • Manufacturer Part #SWD0434
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For tub applications
  • To replace existing diverter tub spout
  • Zinc die cast construction for durability
  • Fits 1/2 in. nominal (5/8 in. O.D.) slip-on connection
  • Chrome finish
  • Easy-to-follow instructions included
  • Non-diverter tub spout
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Mixet
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Slip
End Connections:
Slip
Energy Star Compliant:
No
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
6-1/2 in
Material:
Zinc
NSF Certified:
No
Smart Home Enabled:
No
Spout Type:
Non-Diverter
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.8891 lb
Width:
2-3/4 in