Brass Craft Nom Sweat x OD Tube Brass Adapter

BXR

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Brass union fitting
  • For use with potable and non-potable water, instrumentation, hydraulic, and pneumatic systems
  • Machined brass body
  • Temperature rating: -65° F to 250° F

SPECIFICATIONS

ANSI Specifications
ANSI 372
Application
Hydraulic, Instrumentation, Pneumatic, Potable Water
Clean Bagged
No
End Connection 1
Nom Sweat
End Connection 2
OD Tube
End Connections
Nom Sweat x OD Tube
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1/2 in x 1/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday