1/2 x 3/8 in. Compression x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Satin Nickel

You last purchased this on
 
BrassCraft

OCR19 Series 1/2 x 3/8 in. Compression x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

OCR19 Series 1/2 x 3/8 in. Compression x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Satin Nickel

  • Fast #
  • Part #BOCR19XNS
  • Item #4636867
  • Manufacturer Part #OCR19X NS
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1/2 in. Nom Comp Inlet x 3/8 in. OD Comp Outlet Multi-Turn Angle Stop
  • Compatible with copper
  • Machined, one-piece body construction for strength, durability and long-lasting performance
  • Smooth, on/off flow control with a 90 degree turn of the handle
  • Oval-knurled handle provides a secure grip for on/off operation
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Multi-turn operation means water flow control with only a few turns of the handle
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops
  • For indoor use
  • Satin nickel finish
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
ASTM:
ASTM F-876, ASTM F-877
CSA Certified:
CSA B125.1
Collection:
OCR19 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
End Connection 1:
Compression
End Connection 2:
OD Compression
End Connections:
Compression x OD Compression
Energy Star Compliant:
No
Handle Type:
Knurled Oval
Height:
1-1/50 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-3/4 in
Material:
Brass
Maximum Temperature:
160
Minimum Temperature:
40
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
125
Recommended Valve Application:
Potable Water, Residential, Commercial
Smart Home Enabled:
No
Temperature Range:
40 to 160 Deg F
UL Listed:
No
Valve Body Style:
1 piece
Valve Operator:
Multi Turn
Valve Seat Material:
PTFE
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
WaterSense Labeled:
No
Weight:
0.25228 lb
Width:
2-1/4 in