Brass Craft

OCR19L1 Series 1/2 in x 3/8 in Oval Handle Angle Supply Stop Valve in Rough Brass

Part #BOCR19L1XRB  |  Manufacturer Part #OCR19L1X RB

Color/Finish:
Rough Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Machined, one-piece brass body construction for strength, durability and long-lasting performance
  • 1/2 in Nom Comp x 3/8 in. OD Comp
  • Compatible with copper
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
  • Multi-turn operation means water flow control with only a few turns of the handle
  • Oval-knurled handle provides a secure grip for on/off operation
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • One-piece shut-off mechanism provides smooth on-off operation
  • Rough brass finish
  • Contractor pack includes 5 individually tray valves

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 14, ANSI 61

ASME Specifications: ASME A112.18.1 2005, ASME A112.18.1.6

ASTM Specifications: ASTM F-1807, ASTM F-876, ASTM F-877

CSA Certified: CSA B125.1 2005

Collection: OCR19L1 Series

Color Finish: Rough Brass

Color Finish Category: Brass Tones

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Energy Star Compliant: No

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Handle Type: Oval

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

Minimum Temperature: 40

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Origin: Domestic

Product Type: Valve

Smart Home Enabled: No

Temperature Range: 40 to 140 Deg F

UL Listed: No

Valve Size: 1/2 in

Valve Type: Angle Supply Stop Valve

WaterSense Labeled: No

Weight: 0.22154

Width: 2-3/4 in