0 items

Brass Craft OD Flare x MIP Brass Flare Elbow

B149

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Flare male reducing elbow
  • For use with fuel, oil, liquefied petroleum (LP) and natural gas lines
  • Temperature rating: -65° F to 250° F

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
Application
Fuel, Liquefied Petroleum, Natural Gas, Oil
Clean Bagged
Yes
End Connection 1
OD Flare
End Connection 2
MIP
End Connections
OD Flare x MIP
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Fitting Type
Reducing
Material
Brass
Maximum Temperature
250
Origin
Domestic

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday