0 items

Brass Craft OD Tube x FIP Brass Adapter

B66X

  • SIZE
  • PRICE

DESCRIPTION

  • Brass adapter fitting
  • For use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
  • One piece brass body
  • Temperature rating: -65° F to 250° F

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1
Application
Hydraulic, Instrumentation, Pneumatic, Potable Water
Clean Bagged
No
End Connection 1
Compression
End Connection 2
FIP
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic
Pressure Class
300#
Size
1/4 in x 1/4 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday