0 items

Brass Craft OD Tube x MIP Brass Compression Elbow

B69X

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Brass compression male reducing elbow
  • For use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
  • One piece brass body provides strength
  • Temperature rating: -65° F to 250° F

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1
Application
Hydraulic, Instrumentation, Pneumatic, Potable Water
Clean Bagged
No
End Connection 1
OD Tube
End Connection 2
MIP
End Connections
OD Tube x MIP
Fitting Size 1
1/4 in
Fitting Size 2
1/8 in
Fitting Sizes
1/4 in x 1/8 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday