0 items

Brass Craft OD Tube x MIP Brass Flare Union

B4888

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Brass flare male adapter
  • For use with fuel, oil, liquefied petroleum (LP) and natural gas lines
  • Temperature rating: -65° F to 250° F

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
Application
Fuel, Liquefied Petroleum, Natural Gas, Oil
Clean Bagged
Yes
End Connection 1
OD Tube
End Connection 2
MIP
End Connections
OD Tube x MIP
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
Material
Brass
Maximum Temperature
250
NSF Certified
No
Origin
Domestic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday