Brass Craft OD Tube x MIP Brass Compression Union
B6846X
- FITTING SIZES
- PRICE
SPECIFICATIONS
- ANSI Specifications
- ANSI 372, ANSI B1.20.1
- Application
- Hydraulic, Instrumentation, Pneumatic, Potable Water
- Clean Bagged
- Yes
- End Connection 1
- OD Tube
- End Connection 2
- MIP
- End Connections
- OD Tube x MIP
- Fitting Size 1
- 1/4 in
- Fitting Size 2
- 3/8 in
- Fitting Sizes
- 1/4 in x 3/8 in
- Fitting Type
- Reducing
- Lead Law Compliant
- Yes
- Material
- Brass
- Maximum Pressure
- 200 psi
- Maximum Temperature
- 250
- NSF Certified
- Yes
- NSF Specifications
- NSF 372
- Origin
- Domestic
- Pressure Class
- 300#
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday