Brass Craft PlumbShop® 1/2 x 3/8 in. Nom Cold Expansion Barb x OD Compression Quarter Turn Handle Straight Supply Stop Valve in Chrome Plated

BPLB207XP

Manufacturer Part #: PLB207X P

Valve Size

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Forged brass body
  • 1/2 in. Nom Cold Exp Barb x 3/8 in. OD Comp
  • Compatible with cold expansion PEX tubing only
  • For use in potable water distribution systems
  • Positive 1/4 turn ball stop; easy on/off operation
  • Chrome plated for corrosion resistance
  • For use with water connections in exposed locations only
  • Backed by Brasscraft Manufacturing Company
  • Attractive chrome finish

SPECIFICATIONS

ANSI Specifications
ANSI 372
Application
Residential
CSA Certified
CSA B125.1
Clean Bagged
Yes
Collection
PlumbShop®
End Connection 2
Compression
End Connections
PEX Barbed x Compression
Fitting Size 2
3/8 in
Handle Material
ABS
Height
1-51/100 in
High Pressure
125
IAPMO Listed
Yes
Maximum Temperature
140
Minimum Temperature
40
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Product Type
Supply Stop
Smart Home Enabled
No
Temperature Range
40 to 140 Deg F
UL Listed
No
Valve Body Material
Brass
Valve Disc Material
Brass
Valve Operator
Quarter Turn Handle
Valve Seat Material
PTFE
Valve Type
Straight Supply Stop Valve
WaterSense Labeled
No
Weight
0.19771
Width
2-31/100 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday