1/2 x 3/8 in. Nom Compression x OD Compression Quarter Turn Handle Angle Supply Stop Valve in Chrome Plated
PlumbShop® 1/2 x 3/8 in. Nom Compression x OD Compression Quarter Turn Handle Angle Supply Stop Valve in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2 in. Nom Comp x 3/8 in. OD Comp
- Compatible with copper
- Forged brass body
- Backed by Brasscraft Manufacturing Company
- Chrome plated for corrosion resistance
- For use with water connections in exposed locations only
- Positive 1/4 turn ball stop; easy on/off operation
- For use in potable water distribution systems
- Attractive chrome finish
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Clean Bagged:
- Yes
- Collection:
- PlumbShop®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Handle Material:
- ABS
- Height:
- 2-17/50 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - High:
- 125
- Product Type:
- Supply Stop
- Recommended Valve Application:
- Residential, Commercial
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Disc Material:
- Brass
- Valve Operator:
- Quarter Turn Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Angle Supply Stop Valve
- WaterSense Labeled:
- No
- Weight:
- 0.22416 lb
- Width:
- 2-2/100 in