1/2 x 3/8 in. Barbed x OD Compression Straight Supply Stop Valve in Chrome Plated

You last purchased this on
 
BrassCraft

PlumbShop® 1/2 x 3/8 in. Barbed x OD Compression Straight Supply Stop Valve in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

PlumbShop® 1/2 x 3/8 in. Barbed x OD Compression Straight Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #BPLB204XP
  • Item #7681893
  • Manufacturer Part #PLB204X P
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1/2 in. Nom Crimp Barb x 3/8 in. OD Comp
  • Compatible with PEX tubing
  • Forged brass body
  • Smooth, on/off flow control with a 90 degree turn of the handle
  • Chrome plated for corrosion resistance
  • For use with water connections in exposed locations only
  • Positive 1/4 turn ball stop; easy on/off operation
  • For use in potable water distribution systems
  • Attractive chrome finish
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Clean Bagged:
Yes
Collection:
PlumbShop®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Barbed
End Connection 2:
OD Compression
End Connections:
Barbed x OD Compression
Energy Star Compliant:
No
Handle Material:
ABS
Height:
1-1/2 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-17/100 in
Material:
Brass
Maximum Temperature:
160
Minimum Temperature:
40
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Pressure - High:
125
Recommended Valve Application:
Potable Water, Commercial, Residential
Smart Home Enabled:
No
Temperature Range:
40 to 160 Deg F
UL Listed:
No
Valve Body Style:
Straight
Valve Operator:
Quarter Turn
Valve Seat Material:
PTFE
Valve Size:
1/2 in x 3/8 in
Valve Type:
Straight Supply Stop Valve
WaterSense Labeled:
No
Weight:
0.15802 lb
Width:
2-17/100 in