Brass Craft PlumbShop® 1/4 x 84 in. Compression Connector

BPLS084IMP

Manufacturer Part #: PLS0-84IM P

Fitting Sizes

1/4 in x 3/8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Braided stainless steel with PVC inner tubing, stainless steel ferrule, chrome plated nut and rubber seal
  • 1/4 in. Comp x 1/4 in. Comp
  • Compatible with ice maker 1/4 in. compression
  • For use in potable water distribution systems in accessible locations only
  • Flexible braided stainless steel, bends freely without kinking or crimping.
  • Ideal for installations in tight spaces
  • 84 in. length
  • Backed by Brasscraft Manufacturing Company
  • Attractive chrome and silver finish

SPECIFICATIONS

CSA Certified
CSA B125.6
Collection
PlumbShop®
Diameter
3/10 in
End Connection 2
Compression
End Connections
Compression
Fitting Size 2
3/8 in
GSA Approved
No
Maximum Pressure
125 psi
Maximum Temperature
180
Minimum Temperature
40
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Product Type
Connector
Smart Home Enabled
No
Temperature Range
40 to 140 Deg F
Type
Compression Connector
UL Listed
No
WaterSense Labeled
No
Weight
0.67682
Width
14/25 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday