3/16 in. Steel Pop-up Rod Assembly in Chrome Plated

You last purchased this on
 
BrassCraft

3/16 in. Steel Pop-up Rod Assembly in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

3/16 in. Steel Pop-up Rod Assembly in Chrome Plated

  • Fast #
  • Part #BSF1935
  • Item #1764303
  • Manufacturer Part #SF1935
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lavatory
  • For kit/lav applications
  • Made of steel
  • 1 set per card
  • 3/16" diameter x 12" length
  • Universal fit
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter:
3/16 in
Drain Component Type:
Pop-up Rod Assembly
Energy Star Compliant:
No
Height:
12 in
IAPMO Listed -:
No
Material:
Steel
NSF Certified:
No
Pedestal Only:
No
Smart Home Enabled:
No
UL Listed:
No
Vessel Only:
No
WIFI Enabled:
No
WaterSense Labeled:
No