Pop-Up Unit in Brushed Nickel
Pop-Up Unit in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with most faucets with ball rod assembly
- Compatible with most Price Pfister faucets
- Pop-up assembly is made of stainless steel with stainless steel PTFE assembly
- Package contains 1 pop-up rod assembly (brass pop-up rod, 1 brass thumb screw, 1 steel linkage), I ball rod assembly, 1 PTFE Assembly and 1 pop-up assembly
- 8 in tailpiece x 1-1/4 top OD
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Pfister
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 8-1/2 in
- NSF Certified:
- No
- Overflow Included:
- No
- Pedestal Only:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- Vessel Only:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No