1/2 in. MIP 48 in. Gas Appliance Connector in Yellow

You last purchased this on
 
BrassCraft

ProCoat® 1/2 in. MIP 48 in. Gas Appliance Connector in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

ProCoat® 1/2 in. MIP 48 in. Gas Appliance Connector in Yellow

  • Fast #
  • Part #BCSSC4448
  • Item #1619834
  • Manufacturer Part #CSSC44-48
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • UV rays and salt resistant, ProCoat® connectors are certified for indoor and outdoor use
  • Strong and flexible with greater depth and number of corrugations to withstand greater torque and bend cycles
  • Superior corrosion resistance to harsh chemicals found in most common household cleaning, plumbing repair, and masonry products when compared with uncoated gas connectors
  • Uniform coat over entire length of connector for complete corrosion resistance of the stainless steel core
  • 1-Piece construction has no soldered of brazed joints
  • Smoother, burnished flare on connector ends seal with less torque
  • Meets industry standard for repeated bending without compromising the integrity of the coating or connector
  • Meets industry standards for torsion without compromising the integrity of the coating or connector
  • Made in USA
  • 100% Leak tested
  • Requires Certification

Specifications

ANSI:
ANSI Z21.24
BTU:
45280
CSA Certified:
CSA 6.10
Collection:
ProCoat®
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Diameter - Inside 1:
1/2 in
Diameter - Outside:
5/8 in
End Connection 1:
MIPS
End Connection 2:
MIPS
End Connections:
MIPS
Energy Star Compliant:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
48 in
MBH:
45.28
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
150
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
0.5 psi
Smart Home Enabled:
No
Temperature Range:
-40 to 150 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.10207 lb
Width:
1-1/4 in