Brass Craft

ProCoat® 1/2 x 3/4 x 36 in. MIP x FIP Ball Connector

Part #BCSSC4J36  |  Manufacturer Part #CSSC4J-36

$ 59.90 EACH
(Pricing is for 36 in)

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1/2 in. I.D. (5/8 in. O.D.) corrugated stainless steel with corrosion resistant coating
  • 1/2 in. MIP x 3/4 in. FIP Gas Ball Valve
  • Ideal for large demand appliances such as 5-burner+ gas ranges, furnaces and smaller BTU residential tankless water heaters
  • Use with natural and LP (propane) gases
  • ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
  • Smooth, burnished connector ends seal with less torque, making installation easier; Deep corrugations enhance flexibility and maneuverability of connector during installation
  • High tensile strength stainless steel is less susceptible to work hardening
  • Includes: 1/2 in. MIP steel fitting and 3/4 in. FIP inlet brass gas ball valve
  • Yellow finish
  • Gas connector is 100% leak tested before coating

Specifications

ANSI Specifications: ANSI Z21.24

CSA Certified: [CSA 6.10, CSA 6.27]

Collection: ProCoat®

Color Finish: Yellow

Color Finish Category: Yellows

End Connection 1: [MIP, FIP]

End Connection 2: FIP

End Connections: MIP;FIP x FIP

Energy Star Compliant: No

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

Length: 36 in

Material: Stainless Steel

Material Type: 304

Maximum Pressure: 0.5 psi

Maximum Temperature: 150

Minimum Temperature: -40

Origin: Domestic

Smart Home Enabled: No

Temperature Range: -40 to 150 Deg F

Type: BCSSC4J36

UL Listed: No

WaterSense Labeled: No

Weight: 1.33087

Width: 1-1/2 in