1/2 MIP X 1/2 FIP BALL X 30 Connector

This product has been replaced by

Jones Stephens Yellow 1/2 in. MIPS Gas Connector with Fitting in Yellow
Jones Stephens 1/2 x 30 in. MIPS Gas Connector with Fitting in Yellow
Manufacturer Part #G72312
You last purchased this on
 
BrassCraft

ProCoat® 1/2 MIP X 1/2 FIP BALL X 30 Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Jones Stephens Yellow 1/2 in. MIPS Gas Connector with Fitting in Yellow
Jones Stephens 1/2 x 30 in. MIPS Gas Connector with Fitting in Yellow
Manufacturer Part #G72312
BrassCraft

ProCoat® 1/2 MIP X 1/2 FIP BALL X 30 Connector

  • Fast #
  • Part #BCSSD4K30
  • Item #1619845
  • Manufacturer Part #CSSD4K-30
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/2 in. MIP x 1/2 in. FIP Ball Valve
  • Ideal for moderate demand appliances such as 4-burner gas ranges, cook-tops, dryers and water heaters
  • 3/8 in. I.D. (1/2 in. O.D.) corrugated stainless steel with corrosion resistant coating
  • Includes: 1/2 in. MIP (tapped 3/8 in. FIP) steel fitting and 1/2 in. FIP inlet brass gas ball valve
  • Smooth, burnished connector ends seal with less torque, making installation easier; Deep corrugations enhance flexibility and maneuverability of connector during installation
  • High tensile strength stainless steel is less susceptible to work hardening
  • ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
  • Use with natural and LP (propane) gases
  • Gas connector is 100% leak tested before coating
  • Yellow finish
  • Requires Certification

Specifications

ANSI:
ANSI Z21.24
BTU:
58240
CSA Certified:
CSA 6.10
Collection:
ProCoat®
Color Finish Category:
Yellows
Color Finish Name:
Yellow
End Connection 1:
MIPS
End Connection 2:
FIPS
End Connections:
MIPS x FIPS
Energy Star Compliant:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
30 in
MBH:
58.24
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
150
Minimum Temperature:
-40
Origin:
Domestic
Pressure - Maximum:
0.5 psi
Smart Home Enabled:
No
Temperature Range:
-40 to 150 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.89911 lb
Width:
1-4/5 in