Brass Craft R19 Series 1/2 in x 3/8 in Oval Handle Angle Supply Stop Valve in Rough Brass

BR19XR

Color Finish

(Pricing is for Rough Brass)

$7.57

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Multi turn angle valve
  • One piece body
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
R19 Series
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
Nom Sweat
End Connection 2
OD Compression
End Connections
Nom Sweat x OD Compression
Handle Type
Oval
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
No
UL Listed
No
Valve Body Style
Angle
Valve Size
1/2 in x 3/8 in
Valve Type
Angle Supply Stop Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday