Replacement Handle for Moen Posi-Temp Showers in Chrome Plated
Replacement Handle for Moen Posi-Temp Showers in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement for Moen Posi -Temp shower handle
- 5-1/4 in. length
- Made of metal and plastic
- Replacement For Mfg. #14732
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Moen Posi-Temp
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Energy Star Compliant:
- No
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 5-1/4 in
- Material:
- Metal, Plastic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.37 lb
- Width:
- 4-18/25 in