Brass Craft Replacement Tub Handle

BSH7538B

Manufacturer Part #: SH7538 B

Product Type

Replacement Handle

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Made of zinc
  • For tub and shower applications
  • 4.5 in. W x 1.90 in. H
  • Easy to install
  • Chrome finish

SPECIFICATIONS

ADA Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Product Type
Replacement Handle
Trim Only
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday