Brass Craft SCR1920AX Series 1/2 in x 3/8 in Oval Handle Angle Supply Stop Valve in Polished Chrome

BSCR1920AXC

Color Finish

(Pricing is for Polished Chrome)

$79.61

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 1-3 Days

DESCRIPTION

  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Multi turn angle valve
  • One piece body
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

SPECIFICATIONS

ASME Specifications
ASME A112.18.1 2005
CSA Certified
CSA B125.1 2005
Collection
SCR1920AX Series
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Nom Compression
End Connection 2
OD Compression
End Connection 3
OD Tube
End Connections
Nom Compression x OD Compression x OD Tube
Handle Material
Zinc
Handle Type
Oval
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
Valve Size
1/2 in x 3/8 in
Valve Type
Angle Supply Stop Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday