0 items

Brass Craft Self Piercing Needle Valve Kit

BPNEVNCVX

Valve Size

1/4 in

$11.6

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Brass self-piercing needle valve kit
  • For use with automotive and industrial applications for instrumentation, hydraulic and pneumatic systems
  • Pressure rating: 150 psi maximum
  • Temperature rating: -65° F to 250° F
  • Water applications: 40° F to 140° F

SPECIFICATIONS

End Connection 1
OD Compression
Fitting Size 1
1/4 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
150 psi
Maximum Temperature
140
NSF Specifications
NSF 372
Recommended Valve Application
Water
Valve Body Style
1 piece
Valve Size
1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday