1/4 x 1/4 x 60 in. Braided Stainless Ice Maker Flexible Water Connector
Speedi Plumb® 1/4 x 1/4 x 60 in. Braided Stainless Ice Maker Flexible Water Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use in potable water distribution systems in accessible locations only
- Eight sided pneumatic crimp ensures reliable nut-to-hose connection
- Braided stainless steel icemaker/humidifier connector
- Pressure rating: 125 PSI maximum
- Temperature rating: 40° F to 140° F
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.6
- CSA Certified:
- Yes
- Collection:
- Speedi Plumb®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 60 in
- Outer Hose Material:
- Braided Stainless
- Pressure - Maximum:
- 125 psi
- Water Supply Connector Type:
- Ice Maker