3/8 in x 1/2 in. x 20 in. Braided PVC Sink Flexible Water Connector
Speedi Plumb® 3/8 in x 1/2 in. x 20 in. Braided PVC Sink Flexible Water Connector
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3/8 in. Flare x 1/2 in. FIP
- For use with faucet installations
- Made of vinyl
- 20 in length connector
- Use with faucets with 1/2 in. FIP water connection, metal nut
- 3/8 in. flare connection to water shut-off valve
- Tighter weave, 2-layer bonded construction outperforms conventional vinyl connectors
- For use in potable water distribution systems in accessible locations only
- White
-
Lead Law Compliant
Documents
Specifications
- Collection:
- Speedi Plumb®
- End Connection 1:
- Flare
- End Connection 2:
- FIPS
- End Connections:
- Flare x FIPS
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- NSF Certified:
- No
- Origin:
- Domestic
- Outer Hose Material:
- Braided PVC
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Water Supply Connector Type:
- Sink
- WaterSense Labeled:
- No
- Weight:
- 0.1974 lb
- Width:
- 22/25 in