72 in. 3/8 in. Compression Hose
Speedi Plumb® 72 in. 3/8 in. Compression Hose
Frequently Purchased Together
Product Details
- 3/8 in. Comp x 3/8 in. Comp With 3/4 in. Garden Hose Elbow
- Connect to dishwasher 3/48in. garden hose
- Braided polymer tube
- Silver/grey
- External corrosion resistance to most common household, tile and glass cleaners
- Internal corrosion resistance to harsh water conditions
- Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
- For use in potable water distribution systems in accessible locations only
- 72 in. length connector
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Speedi Plumb®
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 72 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 180
- Minimum Temperature:
- 40
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Product Type:
- Hose
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.64954 lb
- Width:
- 2 in