7/8 x 3/8 in. Compression Closet Connector
Speedi Plumb® 7/8 x 3/8 in. Compression Closet Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use in potable water distribution systems in accessible locations only
- Durable, flexible water connector requires no cutting or soldering during installation
- Braided stainless steel toilet connector
- Pressure rating: 125 psi maximum
- Temperature rating: 40° F to 140° F
- Eight sided pneumatic crimp ensures reliable nut-to-hose connection
Documents
Specifications
- Collection:
- Speedi Plumb®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- End Connection 1:
- Compression
- End Connection 2:
- Ballcock
- End Connections:
- Compression x Ballcock
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed -:
- No
- Length:
- 20 in
- NSF Certified:
- No
- Outer Hose Material:
- Braided Stainless
- Pressure - Maximum:
- 125 psi
- Water Supply Connector Type:
- Toilet