Brass Craft

Speedi Plumb® Polymer Closet Connector in Polished Chrome

Part #BBF120DLF  |  Manufacturer Part #BF1-20DL F

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Braided polymer tube
  • 3/8 in. Flare x 7/8 in. Ballcock
  • Connects to faucets with 3/8 in. flare connection
  • For use in potable water distribution systems in accessible locations only
  • Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
  • External corrosion resistance to most common household, tile and glass cleaners
  • Internal corrosion resistance to harsh water conditions
  • Silver/grey
  • 20 in. length connector

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.6

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.6

Collection: Speedi Plumb®

End Connection 1: Flare

End Connection 2: [Ballcock, Thread]

End Connections: Flare x Ballcock;Thread

Energy Star Compliant: No

Fitting Size 1: 3/8 in

Fitting Size 2: 7/8 in

Fitting Sizes: 3/8 in x 7/8 in

IAPMO Listed: Yes

Length: 20 in

Material: Plastic

Material Type: Polymer

Maximum Pressure: 125 psi

Maximum Temperature: 180

Product Type: Connector

Smart Home Enabled: No

Temperature Range: 40 to 160 Deg F

UL Listed: No

WaterSense Labeled: No

Weight: 0.19601

Width: 20 in