Brass Craft

SR15 Series 3/8 in Loose Key Handle Angle Supply Stop Valve in Chrome Plated

Part #BSR15XC  |  Manufacturer Part #SR15X C

Color/Finish:
Chrome Plated

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Machined, one-piece body construction for strength, durability and long-lasting performance
  • 3/8 in. FIP x 3/8 in. OD Comp
  • Compatible with iron pipe
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
  • Features a stuffing box
  • Multi-turn operation means water flow control with only a few turns of the key
  • One-piece shut-off mechanism provides smooth on-off operation
  • Loose Key helps protect against tampering and accidental operation
  • Chrome finish
  • Contractor pack includes 5 individually tray valves

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.1 2005

CSA Certified: CSA B125.1 2005

Collection: SR15 Series

Color Finish: Chrome Plated

Color Finish Category: Chromes

End Connection 1: FIP

End Connection 2: Compression

End Connections: FIP x Compression

Energy Star Compliant: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Handle Type: Loose Key

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

Minimum Temperature: 40

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic

Product Type: Valve

Recommended Valve Application: Water

Smart Home Enabled: No

Temperature Range: 40 to 140 Deg F

UL Listed: No

Valve Body Style: Angle

Valve Size: 3/8 in

Valve Type: Angle Supply Stop Valve

WaterSense Labeled: No

Weight: 0.25526

Width: 2-1/4 in