Stem for Brass Craft Single Handle Tub and Shower Faucet Applications with Original and Non-pressure Balance Mixed Valves

You last purchased this on
 
BrassCraft

Stem for Brass Craft Single Handle Tub and Shower Faucet Applications with Original and Non-pressure Balance Mixed Valves

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

Stem for Brass Craft Single Handle Tub and Shower Faucet Applications with Original and Non-pressure Balance Mixed Valves

  • Fast #
  • Part #BSLD1152
  • Item #1764778
  • Manufacturer Part #SLD1152
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For tub and shower applications
  • For use with Mixet faucets
  • Made of brass
  • Includes (1) SWD0409 retainer nut and (1) stem
  • Brass and chrome finish
  • For non-pressure balance for pre 1968 stem
  • Length: 6-1/8 in..
  • Requires Certification

Specifications

Brand Model Compatibility:
Single Handle Tub and Shower Faucet Applications with Original and Non-pressure Balance Mixed Valves
Energy Star Compliant:
No
IAPMO Listed -:
No
Length:
6-1/8 in
Smart Home Enabled:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.7639 lb
Width:
9 in