Stem for Brass Craft Tub and Shower Applications
Stem for Brass Craft Tub and Shower Applications
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes chrome retainer nut
- For tub and shower applications
- Made of brass
- 1 per bag
- For non pressure balance
- Includes retainer nut
- Length: 4-1/2 in.
- For use in Mixet single handle tub and shower faucet applications
- Brass, chrome and white finish
Specifications
- Faucet Part Type:
- Stem
- IAPMO Listed -:
- No
- Material:
- Plastic
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in