3/4 in. Brass FIPT T-Handle Gas Ball Valve
TBV Series 3/4 in. Brass FIPT T-Handle Gas Ball Valve
Frequently Purchased Together
Product Details
- Connects to 3/4 in. MIP gas pipe or fittings
- For use in gas appliance installations
- Forged brass body eliminates pinhole leaks commonly associated with cast products
- 100% Leak Tested
- PTFE seats assure a tight seal and easy on & off operation even after long periods of inactivity
- Comfort-fit grip handle features an exclusive integration of the 'T' and lever handle designs
- Blow-out-proof stem assembled from the inside with double O-rings to ensure safe, reliable performance
- Use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
Specifications
- ANSI:
- ANSI Z21.15, ANSI B16.44
- ASME:
- ASME B16.44
- CSA Certified:
- CSA 9.1
- Collection:
- TBV Series
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Energy Star Compliant:
- No
- Handle Material:
- Aluminum
- Handle Type:
- Lever
- Height:
- 1-17/25 in
- Length:
- 2-33/100 in
- Material:
- Brass, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 150
- Origin:
- Global
- Pressure - Maximum:
- 125 psi, 5 psi
- Recommended Valve Application:
- Gas
- Smart Home Enabled:
- No
- Temperature Range:
- -40 to 150 Deg F
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Operator:
- T-Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Gas Ball Valve
- WaterSense Labeled:
- No
- Weight:
- 0.55 lb
- Width:
- 2-69/100 in