Brass Craft Toilet 1/2 in x 3/8 in. x 12 in. Supply Kit in Polished Chrome

BCS401DLXC

Manufacturer Part #: CS401DLX C

Length

12 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Kit includes: (1) 1/2 in. nominal sweat x 3/8 in. O.D. compression multi-turn angle valve with 5 in. extension tube, (1) 12 in. toilet riser and (1) bell escutcheon
  • 1/2 in. Nom Sweat x 3/8 in. O.D. Comp
  • Valve compatible with copper
  • For use in potable water distribution systems in accessible locations only
  • 3/8 in. O.D. x 12 in. riser features standard gasket nosepiece
  • Riser is cut-to-length for flexible fit and clean, professional appearance
  • Kit includes: (1) 1/2 in. nominal sweat x 3/8 in. O.D. compression multi-turn angle valve with 5 in. extension tube, (1) 12 in. toilet riser and (1) bell escutcheon
  • Chrome finish
  • Chrome finish
  • 5 in. extension tube slides over existing 1/2 in. nominal copper pipe, sweat connection, may be cut to required length

SPECIFICATIONS

CSA Certified
CSA B125.1
End Connection 2
Toilet Nosepiece
End Connections
Sweat x Toilet Nosepiece
Fitting Size 2
7/8 in
Maximum Pressure
125 psi
Maximum Temperature
140
Minimum Temperature
40
Origin
Domestic
Product Type
Supply Stop
Rigid
Yes
Smart Home Enabled
No
UL Listed
No
WaterSense Labeled
No
Water Supply Connector Type
Toilet
Weight
0.53308
Width
3 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday