0 items

Brass Craft Toilet Riser

BP1DL

Length:

Starting at $2.37
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cut-to-length for flexible fit
  • For use in potable water distribution systems in accessible locations only
  • PEX toilet riser
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 180° F

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASME Specifications
ASME A112.18.1-2005
ASTM Specifications
ASTM F-876, ASTM F-877
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1-2005
End Connection 1
OD Tube
End Connection 2
OD Tube
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
GSA Approved
No
Height
5/8 in
IAPMO Listed
No
Length
12 in
Material
Plastic
Material Type
Polyethylene
Maximum Pressure
125 psi
Maximum Temperature
150
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Size
3/8 in x 3/8 in
Width
5/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday