Tub and Shower Faucet Escutcheon in Stainless Steel

You last purchased this on
 
BrassCraft

Tub and Shower Faucet Escutcheon in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

Tub and Shower Faucet Escutcheon in Stainless Steel

  • Fast #
  • Part #BSWD0405
  • Item #3277427
  • Manufacturer Part #SWD0405
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Designed for pressure balance Mixet valves (valve not included)
  • For use in Mixet single handle tub and shower faucet applications
  • Stainless steel construction for durability
  • For single handle faucets
  • For use with all faucet brands
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Mixet
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1/4 in
Energy Star Compliant:
No
Faucet Part Type:
Escutcheon
GSA Approved:
No
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Material:
Steel
NSF Certified:
No
Product Type:
Flange
Smart Home Enabled:
No
UL Listed:
No
WIFI Enabled:
No
WaterSense Labeled:
No
Weight:
0.36686 lb
Width:
9 in