Trim Kit for Mixet MDXTR-5
Trim Kit for Mixet MDXTR-5
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PVD satin nickel trim and clear acrylic faucet handles will easily complement any bathroom decor
- Compatible with original non-pressure balanced, 964, 966 Mixed valves
- Made of brass, plastic and steel
- Includes faucet handles, handle screw, escutcheon, and faucet stem retainer nut
- For use with Mixed faucets
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Escutcheon Height:
- 5-1/2 in
- Escutcheon Width:
- 5-1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No
- Weight:
- 0.8661 lb