Zinc Tub Spout in Polished Chrome

You last purchased this on
 
BrassCraft

Zinc Tub Spout in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

Zinc Tub Spout in Polished Chrome

  • Fast #
  • Part #BSWD0412
  • Item #1766573
  • Manufacturer Part #SWD0412
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For tub applications
  • To replace existing diverter tub spout
  • Made of zinc
  • 5-1/8 in. length
  • Fits 1/2 in. nominal (5/8 in. OD) slip-on Quickspout
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Mixet
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-1/2 in
Energy Star Compliant:
No
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Zinc
NSF Certified:
No
Smart Home Enabled:
No
UL Listed:
No
WIFI Enabled:
No
WaterSense Labeled:
No
Weight:
0.5868 lb
Width:
9-1/2 in