Brass Full Port NPT 600# Ball Valve

FNW415LL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dual o-ring, non-adjustable packaging
  • Not for use at or below ground level
  • Valve is 100% electronically tested in both open and closed positions at 80 psi

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI Z21.15
ASME Specifications
ASME B16.33, ASME B16.44
CSA Certified
CSA Class 3371-08, CSA Class 3371-10, CSA Class 3371-12, CSA Class 3371-88, CSA Class 3371-90, CSA Class 3371-92
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
Yes
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
150 WSP, 400 psi, 600 WOG
NSF Certified
No
Pressure Class
600#
Recommended Valve Application
Gas
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday