0 items

Brass Products Company 1-1/2 x 5-1/2 in. Yoke Adjustable Tube Strap in Polished Chrome

B8201357

Fits Pipe Size

1-1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Color Finish
Polished Chrome
Fits Pipe Size
1-1/2 in
Width
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday