BrassCraft
1 in. MIP x Nom Sweat Flush Bushing
Part #BPSA16X | Item #4636903 | Manufacturer Part #PSA-16X
All Sizes
Product Details
- Brass construction
- 1 in. MIP x 1 in. Nom Sweat
- Designed for use with brass, copper or iron pipe
- Designed for use with water, grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems in low and medium pressure pipe line connections.
- For use in potable water applications only where noted
- Designed for low and medium pressure pipe line connections
- Rough brass finish
Specifications
End Connection 1: MIP
End Connection 2: Sweat
End Connections: MIP x Sweat
Energy Star Compliant: No
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
Lead Law Compliant: Yes
Material: Brass
Smart Home Enabled: No
Temperature Range: -65 to 250 Deg F
Type: Pipe Sweat Adapter
UL Listed: No
WaterSense Labeled: No
Weight: 0.0507