1 x 3/4 x 18 in. FIP Flexible Water Connector

You last purchased this on
 
BrassCraft

Copper-Flex™ 1 x 3/4 x 18 in. FIP Flexible Water Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

Copper-Flex™ 1 x 3/4 x 18 in. FIP Flexible Water Connector

  • Fast #
  • Part #BWB1018N
  • Item #2303454
  • Manufacturer Part #WB10-18N
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 in. FIP x 3/4 in. FIP
  • Use with electric or gas water heaters or softeners. Use only to connect water
  • Corrugated copper tube
  • Nut provides full thread engagement resulting in a secure connection
  • No dielectric union needed, the integrated dielectric sleeve eliminates the need to install an additional dielectric union, reducing time and installation costs
  • Low torque to seal
  • Corrosion resistant
  • Use with natural and LP (propane) gases or electric water heater
  • Smooth copper finish
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.6
CSA Certified:
CSA B125
Collection:
Copper-Flex™
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Energy Star Compliant:
No
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
18 in
Material:
Copper
Maximum Temperature:
180
Minimum Temperature:
40
Origin:
Domestic
Pressure - Maximum:
125 psi
Smart Home Enabled:
No
Temperature Range:
40 to 140 Deg F
UL Listed:
No
Water Supply Connector Type:
Water Heater
WaterSense Labeled:
No
Weight:
0.65483 lb
Width:
1-1/4 in