1/2 in. FIP x MIP Brass Pipe Adapter

You last purchased this on
 
BrassCraft

1/2 in. FIP x MIP Brass Pipe Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

1/2 in. FIP x MIP Brass Pipe Adapter

  • Fast #
  • Part #B1208X
  • Item #4637073
  • Manufacturer Part #120-8X
3.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • 1/2 in. FIP x 1/2 in. MIP
  • Designed for use with brass, copper or iron pipe
  • Brass construction
  • Rough brass finish
  • Designed for low and medium pressure pipe line connections
  • Full flow waterway with smooth, uniform internal surfaces
  • For use in potable water applications only where noted
  • Designed for use with water, grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems in low and medium pressure pipe line connections.
  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
End Connection 1:
FIPS
End Connection 2:
MIPS
End Connections:
FIPS x MIPS
Energy Star Compliant:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
250
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
1200 psi
Pressure Class:
125#
Smart Home Enabled:
No
Temperature Range:
-65 to 250 Deg F
Type:
Pipe Adapter
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.20856 lb
Width:
1-1/5 in