1/2 in. Hex Nut in Rough Brass

You last purchased this on
 
BrassCraft

1/2 in. Hex Nut in Rough Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

1/2 in. Hex Nut in Rough Brass

  • Fast #
  • Part #BNSWN1R
  • Item #682763
  • Manufacturer Part #NSWN-1 R
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1/2 in. Nom CPVC
  • For use with water supply stops
  • Made of brass
  • Rough brass finish
  • Use with NSWRA1 insert
  • Replacement 1/2 in Nom CPVC nut for water supply stops
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Diameter - Inside 1:
1/2 in
End Connection 1:
Flare
End Connections:
Flare
Energy Star Compliant:
No
Fits Pipe Size:
1/2 in
Material:
Brass
Origin:
Domestic
Product Type:
CPVC Solvent Weld Component
Smart Home Enabled:
No
UL Listed:
No
WIFI Enabled:
No
WaterSense Labeled:
No
Weight:
0.05539 lb
Width:
49/50 in