1/2 in. MIP x Nom Sweat Flush Bushing
1/2 in. MIP x Nom Sweat Flush Bushing
Package Quantity Info:
EA: 1 IP: 10 CA: 300-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 1/2 in. MIP x 1/2 in. Nom Sweat
- Designed for use with brass, copper or iron pipe
- Brass construction
- Designed for low and medium pressure pipe line connections
- Rough brass finish
- For use in potable water applications only where noted
- Designed for use with water, grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems in low and medium pressure pipe line connections.
-
Lead Law Compliant
Specifications
- End Connection 1:
- MIPS
- End Connection 2:
- Sweat
- End Connections:
- MIPS x Sweat
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Smart Home Enabled:
- No
- Temperature Range:
- -65 to 250 Deg F
- Type:
- Pipe Sweat Adapter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.033 lb
- Width:
- 21/25 in