1/2 in. OD Tube Compression Sleeve
1/2 in. OD Tube Compression Sleeve
Package Quantity Info:
EA: 1 IP: 10 CA: 1500 PT: 584000-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Not intended for use with gas of any kind
- Use to connect compression fittings
- Designed for use with aluminum, copper and plastic tubing
Documents
Specifications
- ANSI:
- ANSI 372
- Application:
- Hydraulic, Instrumentation, Pneumatic, Potable Water
- Clean Bagged:
- Yes
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Sleeve
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi